Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Standing Desk, Black, 440 lb Cap.

  • Mfr # E7BPRO5528-B

  • Zoro # G415305032


product price: $623.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
55 in
Overall Depth
26 3/4 in
Number of Shelves
0
Number of Trays
0
Standards
FCC/UL/CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7BPRO5528-B
Zoro #
G415305032
UPC #
810072838810
Country of Origin
China

Dimensions

Overall Width
55 in
Overall Depth
26 3/4 in
Desktop Depth
55 in
Desktop Thickness
1 in
Maximum Desktop Height
50 5/8 in
Power Cord Length
122 in
Desktop Width
28 in
Minimum Desktop Height
25 in
Height Adjustment Continuity
Continuous

Details

Item
Adjustable Standing Desk
Number of Shelves
0
Number of Trays
0
Standards
FCC/UL/CE
Weight Capacity
440 lb
Number of Locking File Drawers
0
Includes
Cable Management Kit, Premium Keypad with Setting Memory
Adjustment Mechanism
Electronic
Number of Locking Box Drawers
0
Product Type
Adjustable Standing Desk
Number of Locking Cabinets
0
Number of Casters/Glides
0
Number of File Drawers
0
Includes Center Drawer
No
Desktop Material
Particle Board
Number of Cable Holes
0
Weather Resistant
No
Number of Cabinets
0
Number of Keys
0
Desktop Color
Black
Assembly
Unassembled
Includes Assembly Tools
Yes
Frame Color
Black
Frame Material
Steel
Number of Box Drawers
0

Description

Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.