Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Standing Desk, White, 110 lb Cap.

  • Mfr # EW8W

  • Zoro # G015508109


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
24 in
Number of Shelves
0
Desktop Thickness
1/2 in
Number of Locking Cabinets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW8W
Zoro #
G015508109
UPC #
810054074205
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Desktop Thickness
1/2 in
Desktop Depth
24 in
Power Cord Length
122 in
Center Drawer Height
1 5/8 in
Center Drawer Width
27 3/8 in
Desktop Width
48 in
Minimum Desktop Height
28 in
Maximum Desktop Height
47 5/8 in
Height Adjustment Continuity
Continuous
Center Drawer Depth
13 1/2 in

Details

Item
Adjustable Standing Desk
Number of Shelves
0
Number of Locking Cabinets
0
Number of Keys
0
Number of Locking File Drawers
0
Includes Assembly Tools
Yes
Standards
FCC/CE
Drawer Slide Type
Roller/Wheel
Number of Trays
0
Locking Center Drawer
No
Number of Locking Box Drawers
0
Includes
Premium Keypad with Setting Memory
Weather Resistant
No
Desktop Color
White
Number of Casters/Glides
0
Number of Box Drawers
0
Number of File Drawers
0
Weight Capacity
110 lb
Frame Material
Steel
Desktop Material
Particle Board
Product Type
Adjustable Standing Desk
Adjustment Mechanism
Electronic
Number of Cable Holes
0
Frame Color
White
Assembly
Unassembled
Includes Center Drawer
Yes
Number of Cabinets
0

Description

Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.