Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Standing Desk, White, 440 lb Cap.

  • Mfr # E7WPRO5528-W

  • Zoro # G215305027


product price: $623.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
55 in
Overall Depth
26 3/4 in
Number of Shelves
0
Includes Center Drawer
No
Power Cord Length
122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7WPRO5528-W
Zoro #
G215305027
UPC #
810072838841
Country of Origin
China

Dimensions

Overall Width
55 in
Overall Depth
26 3/4 in
Power Cord Length
122 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
50 5/8 in
Minimum Desktop Height
25 in
Desktop Depth
55 in
Desktop Thickness
1 in
Desktop Width
28 in

Details

Item
Adjustable Standing Desk
Number of Shelves
0
Includes Center Drawer
No
Standards
FCC/UL/CE
Frame Color
White
Number of Locking File Drawers
0
Includes Assembly Tools
Yes
Number of Cable Holes
0
Frame Material
Steel
Includes
Cable Management Kit, Premium Keypad with Setting Memory
Desktop Color
White
Desktop Material
Particle Board
Product Type
Adjustable Standing Desk
Adjustment Mechanism
Electronic
Weather Resistant
No
Weight Capacity
440 lb
Number of Trays
0
Number of Locking Cabinets
0
Assembly
Unassembled
Number of Cabinets
0
Number of Casters/Glides
0
Number of Box Drawers
0
Number of File Drawers
0
Number of Locking Box Drawers
0
Number of Keys
0

Description

Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.