Zoro Homepage

Booth, Aluminum; Steel, Black, 40 1/8 in W

  • Mfr # P2SB

  • Zoro # G715305015


product price: $4,292.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.

Key Features

Sound Reduction
25 dB
Frame Material
Aluminum
Power Outlets Included
DC Power Outlets, USB-A, USB-C
Input Voltage
100-240V
Booth Weight Capacity
286 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2SB
Zoro #
G715305015
UPC #
810072852571
Country of Origin
China

Dimensions

Overall Depth
40 1/8 in
Overall Width
40 1/8 in
Overall Height - Maximum
89 in
Overall Height - Minimum
50 3/8 in

Details

Color
Black
Sound Reduction
25 dB
Frame Material
Aluminum
Power Outlets Included
DC Power Outlets, USB-A, USB-C
Item
Booth
Input Voltage
100-240V
Booth Weight Capacity
286 lb
Number of Locking Wheels
4
Includes Ventilation Fan
Ventilation Fan Included
Number of Wheels
4
Includes Interior Lighting
Interior Lighting Included
Includes Desktop
Desktop Included
Desktop Weight Capacity
55 lb
Assembly
Unassembled
Furniture Included
Desk
Number of Seating Positions
1

Description

Booth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.