Zoro Homepage

Booth, Aluminum; Steel, White, 40 1/8 in W

  • Mfr # P2SW

  • Zoro # G415305018


product price: $4,292.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.

Key Features

Includes Desktop
Desktop Included
Booth Weight Capacity
286 lb
Power Outlets Included
DC Power Outlets, USB-A, USB-C
Input Voltage
100-240V
Overall Depth
40 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2SW
Zoro #
G415305018
UPC #
810072852595
Country of Origin
China

Dimensions

Overall Depth
40 1/8 in
Overall Height - Maximum
89 in
Overall Height - Minimum
50 3/8 in
Overall Width
40 1/8 in

Details

Includes Desktop
Desktop Included
Booth Weight Capacity
286 lb
Power Outlets Included
DC Power Outlets, USB-A, USB-C
Input Voltage
100-240V
Frame Material
Aluminum
Assembly
Unassembled
Number of Wheels
4
Number of Locking Wheels
4
Item
Booth
Sound Reduction
25 dB
Includes Interior Lighting
Interior Lighting Included
Includes Ventilation Fan
Ventilation Fan Included
Color
White
Desktop Weight Capacity
55 lb
Furniture Included
Desk
Number of Seating Positions
1

Description

Booth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.