Zoro Homepage

Drafting Chair, 26 in W, Black

  • Mfr # BS1B

  • Zoro # G515305017


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polyurethane
Seat Color
Black
Seat Width
26 1/8 in
Seat Depth
9 3/4 in
Back Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1B
Zoro #
G515305017
UPC #
810072854704
Country of Origin
China

Dimensions

Seat Width
26 1/8 in
Seat Depth
9 3/4 in
Back Height
9 1/2 in
Minimum Seat Height
17 1/4 in
Maximum Seat Height
20 3/4 in
Minimum Overall Height
45 1/4 in
Overall Width
26 in
Overall Depth
25 in
Back Width
16 7/8 in
Minimum Arm Height
27 1/2 in
Back Depth
3/8 in
Maximum Arm Height
31 1/8 in
Notional Size
Standard
Maximum Overall Height
48 3/4 in
Seat Thickness
1 9/16 in

Details

Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Item
Drafting Chair
Tilting Back
No
Minimum Back Tilt
0 Degrees
Adjustable Arms
No
Minimum Seat Tilt
0 Degrees
Waterfall Seat
No
Seat Adjustments
Height
Standards
ANSI/BIFMA
Assembly
Unassembled
Adjustable Tilt Tension
No
Upholstered Seat
Yes
Includes Assembly Tools
Yes
Weight Capacity
276 lb
Rolling
Yes
Number of Arms
0
Maximum Back Tilt
0 Degrees
Upholstered Back
No
Number of Feet
1
Swivel
Yes
Series
Stools
Includes Footrest
Yes
Frame Color
Black
Maximum Seat Tilt
0 Degrees
Frame Material
Nylon
Features
Back Friendly Design, Breathable and Abrasion-Resistant Seat, Easily Adjustable, Fully Adjustable
Swivel Angle
360 Degrees
Support Style
Frame
Number of Casters/Glides
0
Adjustable Seat
Yes
Lumbar Support
No

Description

Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.