Zoro Homepage

Office Pod, Aluminum, Black, 59 in W

  • Mfr # EP2FB-KIT

  • Zoro # G516015175


product price: $7,149.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Frame Material
Aluminum
Overall Width
59 in
Series
Quick Install Duo
Overall Depth
89 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2FB-KIT
Zoro #
G516015175
UPC #
810072866790
Country of Origin
China

Dimensions

Overall Width
59 in
Overall Depth
89 in
Overall Height - Maximum
40 1/8 in

Details

Frame Material
Aluminum
Series
Quick Install Duo
Item
Office Pod
Assembly
Unassembled
Color
Black
Number of Seating Positions
2
Input Voltage
100-240V
Includes Interior Lighting
Interior Lighting Included
Power Outlets Included
Power Outlet, USB-A, USB-C
Booth Weight Capacity
551.16 lb
Furniture Included
2 Stools, Desk
Product Type
Office Pod
Sound Reduction
25 dB
Pod Weight
793.66 lb
Air Circulation Volume
86 cfm
Desktop Weight Capacity
55.12 lb
Includes Ventilation Fan
Ventilation Fan Included

Description

Soundproof Booth Quick Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.