Office Pod, Aluminum, Gray, 59 in W
Mfr # P2FG-KIT
Zoro # G716015173
product price: $9,889.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Assembly
Unassembled
Series
WorkCube
Frame Material
Aluminum
Overall Width
59 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2FG-KIT
Zoro #
G716015173
UPC #
810072856876
Country of Origin
China
Dimensions
Overall Width
59 in
Overall Depth
48 3/4 in
Overall Height - Maximum
90 1/2 in
Details
Assembly
Unassembled
Item
Office Pod
Series
WorkCube
Frame Material
Aluminum
Color
Gray
Furniture Included
2 Cushions, Desk
Input Voltage
100-240V
Power Outlets Included
Power Outlet, USB-A, USB-C
Includes Interior Lighting
Interior Lighting Included
Product Type
Office Pod
Includes Ventilation Fan
Ventilation Fan Included
Air Circulation Frequency
23 ACH
Air Circulation Volume
48 cfm
Sound Reduction
25 dB
Pod Weight
859.8 lb
Number of Seating Positions
2
Description
Soundproof Booth Quick Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.