Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Pod, Aluminum, Gray, 60 1/2 in W

  • Mfr # P4FG-KIT

  • Zoro # G416015169


product price: $16,349.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Overall Width
60 1/2 in
Frame Material
Aluminum
Overall Depth
60 1/2 in
Features
4000K Lighting, Dual Top Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4FG-KIT
Zoro #
G416015169
UPC #
810072856890
Country of Origin
China

Dimensions

Overall Width
60 1/2 in
Overall Depth
60 1/2 in
Overall Height - Maximum
92 3/8 in

Details

Assembly
Unassembled
Frame Material
Aluminum
Features
4000K Lighting, Dual Top Fans
Series
WorkCube
Item
Office Pod
Color
Gray
Product Type
Office Pod
Sound Reduction
25 dB
Air Circulation Frequency
21 ACH
Input Voltage
100-240V
Power Outlets Included
Power Outlet, USB-A, USB-C
Includes Ventilation Fan
Ventilation Fan Included
Pod Weight
1,234.59 lb
Furniture Included
Booth, Desk
Includes Interior Lighting
Interior Lighting Included
Air Circulation Volume
83 cfm
Number of Seating Positions
4

Description

Soundproof Booth Quick Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.