Zoro Homepage

Office Pod, Aluminum, White, 59 in W

  • Mfr # EP2FW-KIT

  • Zoro # G016015170


product price: $7,149.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Series
Quick Install Duo
Overall Width
59 in
Frame Material
Aluminum
Color
White
Overall Depth
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2FW-KIT
Zoro #
G016015170
UPC #
810072866806
Country of Origin
China

Dimensions

Overall Width
59 in
Overall Depth
89 in
Overall Height - Maximum
40 1/8 in

Details

Item
Office Pod
Series
Quick Install Duo
Frame Material
Aluminum
Color
White
Assembly
Unassembled
Product Type
Office Pod
Number of Seating Positions
2
Input Voltage
100-240V
Desktop Weight Capacity
55.12 lb
Includes Ventilation Fan
Ventilation Fan Included
Includes Interior Lighting
Interior Lighting Included
Furniture Included
2 Stools, Desk
Air Circulation Volume
86 cfm
Pod Weight
793.66 lb
Power Outlets Included
Power Outlet, USB-A, USB-C
Sound Reduction
25 dB
Booth Weight Capacity
551.16 lb

Description

Soundproof Booth Quick Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.