Zoro Homepage

Office Pod, Aluminum, White, 59 in W

  • Mfr # P2FW-KIT

  • Zoro # G616015174


product price: $9,889.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
59 in
Series
WorkCube
Overall Depth
48 3/4 in
Assembly
Unassembled
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FW-KIT
Zoro #
G616015174
UPC #
810072856869
Country of Origin
China

Dimensions

Overall Width
59 in
Overall Depth
48 3/4 in
Overall Height - Maximum
90 1/2 in

Details

Item
Office Pod
Series
WorkCube
Assembly
Unassembled
Frame Material
Aluminum
Color
White
Air Circulation Frequency
23 ACH
Air Circulation Volume
48 cfm
Furniture Included
2 Cushions, Desk
Includes Interior Lighting
Interior Lighting Included
Includes Ventilation Fan
Ventilation Fan Included
Input Voltage
100-240V
Power Outlets Included
Power Outlet, USB-A, USB-C
Sound Reduction
25 dB
Product Type
Office Pod
Pod Weight
859.8 lb
Number of Seating Positions
2

Description

Soundproof Booth Quick Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.