Office Pod, Aluminum, White, 60 1/2 in W
Mfr # P4FW-KIT
Zoro # G916015171
product price: $16,349.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Overall Width
60 1/2 in
Color
White
Features
4000K Lighting, Dual Top Fans
Frame Material
Aluminum
Series
WorkCube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4FW-KIT
Zoro #
G916015171
UPC #
810072856883
Country of Origin
China
Dimensions
Overall Width
60 1/2 in
Overall Depth
60 1/2 in
Overall Height - Maximum
92 3/8 in
Details
Color
White
Features
4000K Lighting, Dual Top Fans
Frame Material
Aluminum
Series
WorkCube
Item
Office Pod
Assembly
Unassembled
Furniture Included
Booth, Desk
Number of Seating Positions
4
Power Outlets Included
Power Outlet, USB-A, USB-C
Air Circulation Volume
83 cfm
Input Voltage
100-240V
Includes Ventilation Fan
Ventilation Fan Included
Product Type
Office Pod
Air Circulation Frequency
21 ACH
Includes Interior Lighting
Interior Lighting Included
Pod Weight
1,234.59 lb
Sound Reduction
25 dB
Description
Soundproof Booth Quick Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.