Zoro Homepage

Pod Block, Aluminum, White, 86 5/8 in W

  • Mfr # P6FW-KIT

  • Zoro # G616015167


product price: $23,609.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Frame Material
Aluminum
Color
White
Series
WorkCube
Overall Depth
84 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6FW-KIT
Zoro #
G616015167
UPC #
810072866837
Country of Origin
China

Dimensions

Overall Depth
84 1/8 in
Overall Width
86 5/8 in
Overall Height - Maximum
90 1/2 in

Details

Assembly
Unassembled
Frame Material
Aluminum
Color
White
Series
WorkCube
Item
Pod Block
Furniture Included
Booth, Desk
Pod Weight
1,587 lb
Includes Interior Lighting
Interior Lighting Included
Air Circulation Frequency
21 ACH
Sound Reduction
25 dB
Number of Seating Positions
6
Air Circulation Volume
83 cfm
Power Outlets Included
Power Outlet, USB-A, USB-C
Product Type
Pod Block
Includes Ventilation Fan
Ventilation Fan Included
Input Voltage
100-240V

Description

Soundproof Booth Quick Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.