Zoro Homepage

Standing Desk, 25-50 5/8 in H, 72 in W, Tan

  • Mfr # E7WPRO7230-LBZB

  • Zoro # G121687545


product price: $725.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7WPRO7230-LBZB
Zoro #
G121687545
UPC #
810072838865
Country of Origin
China

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 50 5/8 in, Minimum Desktop Height 25 in, Overall Width 72 in, Overall Depth 30 in, Desktop Material Bamboo, Desktop Color Tan, Weight Capacity 350 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Adjustment Mechanism Electronic, Standards BIFMA, Assembly Assembled, Includes Child Lock, Dual-Motor Lifting System, Magnetic Cable Cover, Programmable Height Setting Memory, USB Type-A

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.