Zoro Homepage

Standing Desk, 28-47 5/8 in H, 48 in W, Blk

  • Mfr # EG9B-E

  • Zoro # G821673107


product price: $534.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG9B-E
Zoro #
G821673107
UPC #
840460402972
Country of Origin
China

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 47 5/8 in, Minimum Desktop Height 28 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Glass, Desktop Color Black, Weight Capacity 110 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Adjustment Mechanism Electronic, Standards BIFMA, Includes (2) Built-In USB Charging Ports, Programmable Height Setting Memory, Drawer

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.