Zoro Homepage

Standing Desk Converter, Black, 33 lb Cap.

  • Mfr # M7-E-28B

  • Zoro # G615305023


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 1/4 in
Overall Depth
23 1/4 in
Number of Shelves
0
Includes Assembly Tools
No
Desktop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-E-28B
Zoro #
G615305023
UPC #
810072842336
Country of Origin
China

Dimensions

Overall Width
28 1/4 in
Overall Depth
23 1/4 in
Desktop Depth
23 1/4 in
Tray Width
28 1/4 in
Desktop Thickness
1/2 in
Tray Thickness
1/2 in
Tray Depth
12 1/8 in
Maximum Desktop Height
19 3/4 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
4 3/4 in
Desktop Width
28 1/4 in

Details

Item
Standing Desk Converter
Number of Shelves
0
Includes Assembly Tools
No
Desktop Color
Black
Standards
EPA/CARB2
Weather Resistant
No
Includes Center Drawer
No
Assembly
Partially Assembled
Number of Trays
1
Adjustment Mechanism
Manual
Number of Cabinets
0
Weight Capacity
33 lb
Includes
Removable Keypad Tray
Number of Locking Box Drawers
0
Desktop Material
Medium Density Fiberboard
Tray Clearance
4 5/8 in
Frame Color
Black
Number of Casters/Glides
0
Number of Locking File Drawers
0
Product Type
Standing Desk Converter
Number of Box Drawers
0
Number of File Drawers
0
Number of Keys
0
Number of Cable Holes
0
Frame Material
Steel
Number of Locking Cabinets
0

Description

Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.