Zoro Homepage

Standing Desk Converter, Black, 33 lb Cap.

  • Mfr # M7-E-32B

  • Zoro # G315305026


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Width
31 1/2 in
Overall Depth
23 1/4 in
Number of Shelves
0
Frame Color
Black
Minimum Desktop Height
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-E-32B
Zoro #
G315305026
UPC #
810072847836
Country of Origin
China

Dimensions

Overall Width
31 1/2 in
Overall Depth
23 1/4 in
Minimum Desktop Height
4 3/4 in
Tray Thickness
1/2 in
Desktop Thickness
1/2 in
Tray Width
28 1/4 in
Tray Depth
12 1/8 in
Desktop Width
31 1/2 in
Desktop Depth
23 1/4 in
Maximum Desktop Height
19 3/4 in
Height Adjustment Continuity
Continuous

Description

Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.