Shop FLEXISPOT
See all product information
Create Account
Standing Desk, Electronic, Black, Steel
- Mfr # EZ2B-E
- Zoro # G623958686
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Locking Casters
No
Desktop Color
Black
Frame Color
Black
Number of Casters/Glides
0
Desktop Material
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ2B-E
- Zoro #
- G623958686
- UPC #
- 840521500890
- Country of Origin
- Viet Nam
Dimensions
- Maximum Desktop Height
- 46 1/2 in
- Overall Depth
- 24 in
- Minimum Desktop Height
- 28 7/8 in
- Overall Width
- 48 in
Details
- Item
- Standing Desk
- Locking Casters
- No
- Desktop Color
- Black
- Frame Color
- Black
- Number of Casters/Glides
- 0
- Desktop Material
- Particle Board
- Product Type
- Standing Desk
- Voltage
- 100-240V AC
- Adjustment Mechanism
- Electronic
- Adjustable Shelves
- No
- Includes
- Anti-Collision Technology, Hooks, Mounted Storage Box, Keypad with 4 Memory Buttons
- Number of Shelves
- 0
- Weight Capacity
- 110 lb
- Frame Material
- Steel
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 46 1/2 in, Minimum Desktop Height 28 7/8 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 110 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.