Shop FLEXISPOT
See all product information
Create Account
Standing Desk, Electronic, White, Steel
- Mfr # ED2W-E
- Zoro # G223958512
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Number of Casters/Glides
0
Desktop Color
White
Includes
Anti-Collision Technology, Drawer, Keypad with 4 Memory Buttons
Center Drawer Height
1 3/4 in
Minimum Desktop Height
29 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED2W-E
- Zoro #
- G223958512
- UPC #
- 840460490344
- Country of Origin
- Viet Nam
Dimensions
- Center Drawer Height
- 1 3/4 in
- Minimum Desktop Height
- 29 1/8 in
- Overall Width
- 48 in
- Center Drawer Width
- 23 1/4 in
- Maximum Desktop Height
- 46 1/2 in
- Center Drawer Depth
- 11 3/4 in
- Overall Depth
- 24 in
Details
- Item
- Standing Desk
- Number of Casters/Glides
- 0
- Desktop Color
- White
- Includes
- Anti-Collision Technology, Drawer, Keypad with 4 Memory Buttons
- Frame Material
- Steel
- Desktop Material
- Particle Board
- Frame Color
- White
- Adjustable Shelves
- No
- Voltage
- 100-240V AC
- Locking Casters
- No
- Product Type
- Standing Desk
- Weight Capacity
- 154 lb
- Number of Shelves
- 0
- Adjustment Mechanism
- Electronic
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 46 1/2 in, Minimum Desktop Height 29 1/8 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 154 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.