Workspace Pod, Aluminum, Black, 35 in W
Mfr # EP1FB-KIT
Zoro # G416015176
product price: $4,439.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Overall Depth
39 3/8 in
Overall Width
35 in
Frame Material
Aluminum
Series
Quick Install Solo Pro
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP1FB-KIT
Zoro #
G416015176
UPC #
810072866813
Country of Origin
China
Dimensions
Overall Depth
39 3/8 in
Overall Width
35 in
Overall Height - Maximum
88 1/4 in
Details
Item
Workspace Pod
Frame Material
Aluminum
Series
Quick Install Solo Pro
Color
Black
Assembly
Unassembled
Air Circulation Volume
86 cfm
Product Type
Workspace Pod
Booth Weight Capacity
286.6 lb
Includes Ventilation Fan
Ventilation Fan Included
Input Voltage
100-240V
Sound Reduction
25 dB
Number of Seating Positions
1
Desktop Weight Capacity
55.18 lb
Includes Interior Lighting
Interior Lighting Included
Pod Weight
685.64 lb
Furniture Included
1 Stool, Desk
Power Outlets Included
Power Outlet, USB-A, USB-C
Description
Soundproof Booth Quick Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.