Workspace Pod, Aluminum, White, 35 in W
Mfr # EP1FW-KIT
Zoro # G516015168
product price: $4,439.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Assembly
Unassembled
Frame Material
Aluminum
Color
White
Overall Width
35 in
Series
Quick Install Solo Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP1FW-KIT
Zoro #
G516015168
UPC #
810072866820
Country of Origin
China
Dimensions
Overall Width
35 in
Overall Depth
39 3/8 in
Overall Height - Maximum
88 1/4 in
Details
Assembly
Unassembled
Frame Material
Aluminum
Color
White
Item
Workspace Pod
Series
Quick Install Solo Pro
Pod Weight
685.64 lb
Number of Seating Positions
1
Air Circulation Volume
86 cfm
Product Type
Workspace Pod
Input Voltage
100-240V
Booth Weight Capacity
286.6 lb
Sound Reduction
25 dB
Includes Ventilation Fan
Ventilation Fan Included
Desktop Weight Capacity
55.18 lb
Power Outlets Included
Power Outlet, USB-A, USB-C
Furniture Included
1 Stool, Desk
Includes Interior Lighting
Interior Lighting Included
Description
Soundproof Booth Quick Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.