Zoro Homepage

Gasket, Rim Gray, Pressure 150 psi

  • Mfr # 050010000085

  • Zoro # G202716423


product price: $57.65
/ea

Key Features

Thickness
3/16 in
Spiral Winding Material
Stainless Steel
Market
Industrial
Outer Ring Material
Carbon Steel
Filler Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050010000085
Zoro #
G202716423
UPC #
-
Country of Origin
China

Dimensions

Thickness
3/16 in
For Pipe Size
5 in
Inside Diameter
5 1/4 in

Details

Item
Spiral Wound Flange Gasket
Spiral Winding Material
Stainless Steel
Market
Industrial
Outer Ring Material
Carbon Steel
Filler Material
Graphite
Outside Rim Color
Yellow
For Flange ANSI Class
150
For Fluid Type
Oil
Inner Ring Material
Stainless Steel
Spiral Winding Stainless Steel Grade
316L
Rim Stripe Color
Gray
FDA Approved
No
Inner Ring Stainless Steel Grade
316L
Maximum Operating Pressure
150 psi
For Environment
Hazardous Locations
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
950 Degrees F
Standards
ASME B16.20 gasket for ASME B16.5 flange
System of Measurement
Metric
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 5 in, Inside Diameter 5 1/4 in, Outside Diameter 7 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 950 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.