Metal Gasket, 1-1/4 in. In, 1-7/8 in. Out
Mfr # 00125700491
Zoro # G3718018
product price: $15.99
/eaKey Features
Inside Dia.
1 1/4 in
Thickness
1/8 in
Material of Construction
304 Stainless Steel
Max. Pressure (PSI)
300 psi
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00125700491
Zoro #
G3718018
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1 7/8 in
Inside Dia.
1 1/4 in
Thickness
1/8 in
Inside Diameter
1 1/4 in
Details
Material of Construction
304 Stainless Steel
Max. Pressure (PSI)
300 psi
Color
Gray
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
No
Type
Ring Gasket
Standards
None
Winding
304SS with Flexible Graphite
Continuous Max. Temp. (F)
842 Degrees F
Temp. Range (F)
-320 Degrees to 842 Degrees
Spiral Winding Stainless Steel Grade
304
Spiral Winding Material
Stainless Steel
Outer Ring Material
Carbon Steel
Minimum Operating Temperature
-320 Degrees F
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
842 Degrees F
System of Measurement
Inch
Description
Spiral Wound Flange Gasket, Inside Diameter 1 1/4 in, Outside Diameter 1 7/8 in, Thickness 1/8 in, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Maximum Operating Pressure 300 psi, Standards None, System of Measurement Inch
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.