Metal Gasket, 1-5/16 in. In, 1-7/8 in. Out

  • Mfr # 00131700219

  • Zoro # G3717975


product price: $16.89
/ea

Key Features

Outside Dia.
1 7/8 in
Inside Dia.
1 5/16 in
Thickness
3/16 in
Material of Construction
304 Stainless Steel
Max. Pressure (PSI)
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00131700219
Zoro #
G3717975
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 7/8 in
Inside Dia.
1 5/16 in
Thickness
3/16 in
Inside Diameter
1 5/16 in

Details

Material of Construction
304 Stainless Steel
Max. Pressure (PSI)
300 psi
Color
Gray
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
No
Type
Ring Gasket
Continuous Max. Temp. (F)
842 Degrees F
Standards
None
Winding
304SS with Flexible Graphite
Temp. Range (F)
-320 Degrees to 842 Degrees
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Spiral Winding Material
Stainless Steel
Maximum Operating Pressure
300 psi
System of Measurement
Inch
Maximum Operating Temperature
842 Degrees F
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, Inside Diameter 1 5/16 in, Outside Diameter 1 7/8 in, Thickness 3/16 in, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Maximum Operating Pressure 300 psi, Standards None, System of Measurement Inch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.