Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Gasket, 14-41/64in In, 19-9/64in Out

  • Mfr # 140030008

  • Zoro # G3717808


product price: $40.49
/ea

Key Features

Pipe Size
14 in
Outside Dia.
19 1/8 in
Inside Dia.
14 5/8 in
Thickness
3/16 in
Material of Construction
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140030008
Zoro #
G3717808
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
14 in
Outside Dia.
19 1/8 in
Inside Dia.
14 5/8 in
Thickness
3/16 in
Inside Diameter
14 11/16 in
For Pipe Size
14 in

Details

Material of Construction
304 Stainless Steel
Flange Class
Class 300
Color
Gray Stripe, Yellow Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
842 Degrees F
Standards
ASME B16.20, ASME/ANSI Pressure Class-300 LB
Temp. Range (F)
-320 Degrees to 842 Degrees
Winding
304SS with Flexible Graphite and carbon steel centering ring
Type
Ring Gasket
For Flange ANSI Class
300
FDA Approved
No
Outside Rim Color
Yellow
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Filler Material
Graphite
Inner Ring Material
None
Rim Stripe Color
Gray
Spiral Winding Material
Stainless Steel
Minimum Operating Temperature
-320 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
842 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 14 in, Inside Diameter 14 11/16 in, Outside Diameter 19 3/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.