Zoro Homepage

Metal Gasket, 2-1/2 in. In, 3-1/4 in. Out

  • Mfr # 00325700221

  • Zoro # G3717850


product price: $46.45
/ea

Key Features

Outside Dia.
3 1/4 in
Inside Dia.
2 1/2 in
Thickness
3/16 in
Material of Construction
316 Stainless Steel with 316 inner ring
Color
Gray Stripe, Green Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00325700221
Zoro #
G3717850
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3 1/4 in
Inside Dia.
2 1/2 in
Thickness
3/16 in
Inside Diameter
2 1/2 in

Details

Material of Construction
316 Stainless Steel with 316 inner ring
Color
Gray Stripe, Green Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
No
Type
Ring Gasket
Standards
None
Winding
316SS with Flexible Graphite and carbon steel centering ring
Temp. Range (F)
-320 Degrees to 842 Degrees
Continuous Max. Temp. (F)
842 Degrees F
FDA Approved
No
Filler Material
Graphite
Inner Ring Stainless Steel Grade
316L
Outer Ring Material
Carbon Steel
Outside Rim Color
Green
Inner Ring Material
Stainless Steel
Spiral Winding Material
Stainless Steel
Rim Stripe Color
Gray
Spiral Winding Stainless Steel Grade
316L
Minimum Operating Temperature
-320 Degrees F
Maximum Operating Temperature
842 Degrees F
System of Measurement
Inch

Description

Spiral Wound Flange Gasket, For Flange ANSI Class Not Applicable, For Pipe Size Not Applicable, Inside Diameter 2 1/2 in, Outside Diameter 4 1/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.