Zoro Homepage

Metal Gasket, 2-3/4in. In, 4-25/64 in. Out

  • Mfr # 020030008

  • Zoro # G3717659


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Pipe Size
2 in
Outside Dia.
4 3/8 in
Inside Dia.
2 3/4 in
Thickness
3/16 in
Material of Construction
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020030008
Zoro #
G3717659
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Outside Dia.
4 3/8 in
Inside Dia.
2 3/4 in
Thickness
3/16 in
Inside Diameter
2 3/4 in
For Pipe Size
2 in

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 7/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.