Zoro Homepage

Metal Gasket, 3-1/4in. In, 4-57/64 in. Out

  • Mfr # 025010008

  • Zoro # G3717625


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Pipe Size
2 1/2 in
Outside Dia.
4 7/8 in
Inside Dia.
3 1/4 in
Thickness
3/16 in
Material of Construction
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025010008
Zoro #
G3717625
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
4 7/8 in
Inside Dia.
3 1/4 in
Thickness
3/16 in
For Pipe Size
2 1/2 in
Inside Diameter
3 1/4 in

Details

Material of Construction
304 Stainless Steel
Flange Class
Class 150
Color
Gray Stripe, Yellow Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
842 Degrees F
Type
Ring Gasket
Temp. Range (F)
-320 Degrees to 842 Degrees
Standards
ASME B16.20, ASME/ANSI Pressure Class-150 LB
Winding
304SS with Flexible Graphite and carbon steel centering ring
For Flange ANSI Class
150
FDA Approved
No
Spiral Winding Stainless Steel Grade
304
Spiral Winding Material
Stainless Steel
Rim Stripe Color
Gray
Outside Rim Color
Yellow
Outer Ring Material
Carbon Steel
Inner Ring Material
None
Filler Material
Graphite
Maximum Operating Temperature
842 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 1/2 in, Inside Diameter 3 1/4 in, Outside Diameter 4 15/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.