Zoro Homepage

Metal Gasket, 3/4 in. In, 2-7/8 in. Out

  • Mfr # 005250008

  • Zoro # G3717771


product price: $5.15
/ea

Key Features

Pipe Size
1/2 in
Outside Dia.
2 3/4 in
Inside Dia.
3/4 in
Thickness
1/4 in
Material of Construction
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005250008
Zoro #
G3717771
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Outside Dia.
2 3/4 in
Inside Dia.
3/4 in
Thickness
1/4 in
For Pipe Size
1/2 in
Inside Diameter
3/4 in

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 2,500, For Pipe Size 1/2 in, Inside Diameter 3/4 in, Outside Diameter 2 7/8 in, Thickness 1/4 in, Rim Stripe Color Gray, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, ASME/ANSI, System of Measurement Inch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.