Zoro Homepage

Spiral Wound Metal Gasket, 12 CGI

  • Mfr # 120010000085

  • Zoro # G902737209


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Thickness
3/16 in
For Fluid Type
Gas, Oil
Market
Industrial
FDA Approved
No
For Flange ANSI Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120010000085
Zoro #
G902737209
UPC #
-
Country of Origin
China

Dimensions

Thickness
3/16 in
Inside Diameter
12 1/2 in
For Pipe Size
12 in

Details

Item
Spiral Wound Flange Gasket
For Fluid Type
Gas, Oil
Market
Industrial
FDA Approved
No
For Flange ANSI Class
150
For Flange Surface Type
Flat Surface, Raised Surface
Inner Ring Material
Stainless Steel
Spiral Winding Material
Stainless Steel
Inner Ring Stainless Steel Grade
304
Rim Stripe Color
Gray
Outside Rim Color
Yellow
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Filler Material
Graphite
Minimum Operating Temperature
-320 Degrees F
For Environment
Corrosive
System of Measurement
Inch
Features
Resilient Sealing Element

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 12 in, Inside Diameter 12 1/2 in, Outside Diameter 16 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.