Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wound Metal Gasket, 2-1/2In, 316SS

  • Mfr # CGI

  • Zoro # G4689343


product price: $17.39
/ea

Key Features

Pipe Size
2 1/2 in
Outside Dia.
5 1/8 in
Inside Dia.
2 5/8 in
Thickness
3/16 in
Material of Construction
316SS and Flexible Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGI
Zoro #
G4689343
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
5 1/8 in
Inside Dia.
2 5/8 in
Thickness
3/16 in
Inside Diameter
2 5/8 in
For Pipe Size
2 1/2 in

Details

Material of Construction
316SS and Flexible Graphite
Flange Class
Class 300, Class 400, Class 600
Color
Gray Stripe, Green Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
Yes
Type
ANSI class 300/400/600 lb flange
Temp. Range (F)
-320 to 842
Includes
Inner Ring
Continuous Max. Temp. (F)
842 Degrees F
Standards
ASME B16.20, ASME/ANSI Pressure Class-300-400-600 LB
Winding
316SS with Flexible Graphite
FDA Approved
No
For Flange Surface Type
Flat Surface, Raised Surface
For DIN PN
PN10, PN100, PN16, PN160, PN25, PN250, PN40, PN64
For Flange ANSI Class
300, 400, 600
Spiral Winding Material
Stainless Steel
Inner Ring Stainless Steel Grade
316L
Inner Ring Material
Stainless Steel
Outer Ring Material
Carbon Steel
Spiral Winding Stainless Steel Grade
316L
Rim Stripe Color
Gray
Filler Material
Graphite
Outside Rim Color
Green
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
842 Degrees F
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 1/2 in, Inside Diameter 2 5/8 in, Outside Diameter 5 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.