Zoro Homepage

Spiral Wound Metal Gasket, 3/4 In, 304SS

  • Mfr # CGI

  • Zoro # G4697007


product price: $4.95
/ea

Key Features

Pipe Size
3/4 in
Outside Dia.
2 5/8 in
Inside Dia.
13/16 in
Thickness
3/16 in
Material of Construction
304SS and Flexible Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGI
Zoro #
G4697007
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Outside Dia.
2 5/8 in
Inside Dia.
13/16 in
Thickness
3/16 in
For Pipe Size
3/4 in
Inside Diameter
13/16 in

Details

Material of Construction
304SS and Flexible Graphite
Flange Class
Class 300, Class 400, Class 600
Color
Gray Stripe, Yellow Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
Yes
Type
ANSI class 300/400/600 lb flange
Continuous Max. Temp. (F)
842 Degrees F
Standards
ASME B16.20, ASME/ANSI Pressure Class-300-400-600 LB
Temp. Range (F)
-320 to 842
Winding
304SS with Flexible Graphite
Includes
Inner Ring
For Flange Surface Type
Flat Surface, Raised Surface
For DIN PN
PN10, PN100, PN16, PN160, PN25, PN250, PN40, PN64
For Flange ANSI Class
300, 400, 600
FDA Approved
No
Inner Ring Material
Stainless Steel
Spiral Winding Material
Stainless Steel
Outside Rim Color
Yellow
Filler Material
Graphite
Outer Ring Material
Carbon Steel
Inner Ring Stainless Steel Grade
304
Spiral Winding Stainless Steel Grade
304
Rim Stripe Color
Gray
System of Measurement
Inch
Resistance Properties
Chemical-Resistant
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
842 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3/4 in, Inside Diameter 13/16 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.