Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wound Metal Gasket, 6 In, 316SS

  • Mfr # CG

  • Zoro # G4690226


product price: $17.29
/ea

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
7 3/16 in
Thickness
3/16 in
Material of Construction
316SS and Flexible Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG
Zoro #
G4690226
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
7 3/16 in
Thickness
3/16 in
Inside Diameter
7 3/16 in
For Pipe Size
6 in

Details

Material of Construction
316SS and Flexible Graphite
Flange Class
Class 150
Color
Gray Stripe, Green Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
Yes
Continuous Max. Temp. (F)
842 Degrees F
Type
ANSI class 150 lb flange
Temp. Range (F)
-320 to 842
Winding
316SS with Flexible Graphite
Standards
ASME B16.20, ASME/ANSI Pressure Class-150 LB
For DIN PN
PN10, PN100, PN16, PN160, PN25, PN250, PN40, PN64
FDA Approved
No
For Flange Surface Type
Flat Surface, Raised Surface
For Flange ANSI Class
150
Spiral Winding Material
Stainless Steel
Inner Ring Material
None
Outside Rim Color
Green
Rim Stripe Color
Gray
Filler Material
Graphite
Spiral Winding Stainless Steel Grade
316L
Outer Ring Material
Carbon Steel
Features
Provides Radial Strength to Prevent Gasket Blow-Out and Acts as a Compression Stop
Resistance Properties
Chemical-Resistant
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
842 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.