Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Additive, White, 10 lb, Bag

  • Mfr # FK-MP-5

  • Zoro # G8985803


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Application
Concrete Repair
For Use On Surface Material
Concrete
Color
White
Container Type
Bag
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-MP-5
Zoro #
G8985803
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 lb

Details

Item
Concrete Additive
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
White
Container Type
Bag
Coverage
approximately 3.3 Cubic Feet
For Use With
Concrete And Asphalt, FlexKrete 102G And 102C
Cured Color
White
Primary Applications
Concrete Repair
Container Style
Bag
For Use on Adhesive Type
Concrete
Specific Gravity
2.2 g/cm3

Description

Concrete Additive, Container Size 10 lb, Container Type Bag, Cured Color White, For Use on Adhesive Type Concrete, Specific Gravity 2.2 g/cm3, Flash Point (F) -, Standards -, Viscosity -, Primary Applications Concrete Repair, Dry Time -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.