Concrete Primer, Jug, 1 gal, Clear
Mfr # FK-Primer
Zoro # G604067154
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Type
2 Part
Color
Clear
Application
Use As A Penetrating And Bonding Agent
Container Size
1 gal
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK-Primer
Zoro #
G604067154
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Container Size - Adhesives
(2) 1 gal
Details
Item
Concrete Primer
Type
2 Part
Color
Clear
Application
Use As A Penetrating And Bonding Agent
Container Type
Jug
VOC (%)
0
Temp. Range (F)
0 to 110
Container Type - Adhesives
Jug
Specific Gravity
1.24
Viscosity
156 to 730 cps
Dry Time - Primers, Activators, Accelerators and Removers
2 hr
Flash Point (F)
Greater Than 200 Degrees F
For Use on Adhesive Type
Concrete
Item - Primers, Activators, Accelerators and Removers
Primer
Maximum Application Temperature
110 Degrees F
Product Type
Primer
VOC Content Weight Percentage
0%
Primary Applications
Promotes Adhesion
Minimum Application Temperature
0 Degrees F
Series
FlexPrime
Dry Time
2 hr
Cured Color
Clear
Description
Concrete Primer, Container Size 1 gal, Container Type Jug, Cured Color Clear, For Use on Adhesive Type Concrete, Product Type Primer, Specific Gravity 1.24, Series FlexPrime, Flash Point (F) Greater Than 200 Degrees F, Minimum Application Temperature 0 Degrees F, Standards -, Viscosity 156 to 730 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Promotes Adhesion, Dry Time 2 hr, VOC Content Weight Percentage 0 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.