Spray Adhesive, FlexPrime Series, Clear, 1 qt, Jug
Mfr # FKPrimer-QT
Zoro # G3237418
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Type
Primer
Color
Clear
Application
Used As A Top Coating Or Stand Alone As a Rust Corrosion Inhibitor
Container Size
1 qt
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKPrimer-QT
Zoro #
G3237418
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Size
2 qt
Container Size - Adhesives
(2) 1 qt
Description
Concrete Primer, Container Size 1 qt, Container Type Jug, Cured Color Clear, For Use on Adhesive Type Concrete, Product Type Primer, Specific Gravity 1.24, Series FlexPrime, Flash Point (F) Greater Than 200 Degrees F, Minimum Application Temperature 0 Degrees F, Viscosity 156 to 730 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Promotes Adhesion, Dry Time 2 hr, VOC Content Weight Percentage 0 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.