Zoro Homepage
This item is Discontinued.
Flexloc Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 5/32 in Ht, 15 PK 30FK-1608

Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 5/32 in Ht, 15 PK (Discontinued)

  • Mfr # 30FK-1608
  • Zoro # G2478850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30FK-1608
Zoro #
G2478850
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Hex Height
5/32 in
Hex Width
1 1/2 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-8

Details

Item
Lock Nut
Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-7742; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Minimum Temperature
-70 Degrees F
Thread Fit
2B
Maximum Temperature
1,200 Degrees F
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Removable
Yes
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Direction
Right Hand
Type
Top Lock Jam
Dimensional Standards
MIL-S-7742, NASM25027, USAS B46.1
Nut Style
Top Lock Jam Nut
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Material Grade
Grade 2

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 5/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.