This item is Discontinued.

Flexloc Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 9/32 in Ht, 25 PK 21FAF-813

Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 9/32 in Ht, 25 PK (Discontinued)

  • Mfr # 21FAF-813
  • Zoro # G2478555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21FAF-813
Zoro #
G2478555
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
9/32 in
Hex Width
3/4 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Maximum Temperature
1,200 Degrees F
Pack Size
Small Pack
Material Type
Steel
Resistance Properties
Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Removable
Yes
Finish Type
Cadmium Plated
Bolt Compatibility
Grade 2
Minimum Temperature
-70 Degrees F
Thread Fit
2B
Material Grade
Grade 2
Nut Style
Top Lock
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Type
Top Lock
Dimensional Standards
MIL-S-8879, NASM25027
Fastener Finish
Cadmium

Description

Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant, Thread Fit 2B, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.