Zoro Homepage
This item is Discontinued.
Flexloc Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK 50FAF-813

Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK (Discontinued)

  • Mfr # 50FAF-813
  • Zoro # G2478799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FAF-813
Zoro #
G2478799
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
9/32 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-13

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Thread Fit
2B
Maximum Temperature
1,200 Degrees F
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Removable
Yes
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Nut Style
Top Lock
Type
Top Lock
Fastener Finish
Plain
Dimensional Standards
MIL-S-8879, NASM25027
Fastener Thread Type
UNC (Coarse)
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant, High Temperature-Resistant, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.