Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 13/32 in Ht, 20 PK
Mfr # 30FC-1018
Zoro # G2479316
product price: $145.99
/pk 20, $7.30/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30FC-1018
Zoro #
G2479316
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-18
Hex Height
13/32 in
Hex Width
15/16 in
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-18
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 13/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.