Zoro Homepage

Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK

  • Mfr # 30FK-1018

  • Zoro # G2478500


product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30FK-1018
Zoro #
G2478500
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Hex Height
9/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-18
Width Across Flats
15/16 in

Details

Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-8879; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Removable
Yes
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Thread Fit
3B
Maximum Temperature
1,200 Degrees F
Minimum Temperature
-70 Degrees F
Fastener Thread Type
UNF (Fine)
Dimensional Standards
MIL-S-8879, NASM25027, USAS B46.1
Fastener Finish
Plain
Basic Material
Steel
Nut Style
Top Lock Jam Nut
Type
Top Lock Jam
Material Grade
Grade 2
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 9/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.