Flexible Top Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK
Mfr # 50FK-1024
Zoro # G2478336
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
Key Features
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50FK-1024
Zoro #
G2478336
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Hex Height
1/16 in
Hex Width
3/8 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-24
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/16 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.