Flexible Top Lock Nut, #10-32, Steel, Grade 2, Black Oxide, 5/64 in Ht, 100 PK
Mfr # 20FC-1032
Zoro # G2478397
product price: $76.91
/pk 100, $0.77/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20FC-1032
Zoro #
G2478397
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Hex Height
5/64 in
Hex Width
3/8 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-32
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size #10-32, Hex Width 3/8 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.