Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 10 PK

  • Mfr # 50FA-813

  • Zoro # G2478421


product price: $182.99
/pk 10, $18.30/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FA-813
Zoro #
G2478421
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
13/64 in
Hex Width
13/16 in
Width Across Flats
13/16 in
Dia./Thread Size
1/2"-13

Details

Item
Lock Nut
Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-7742; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Thread Fit
2B
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Removable
Yes
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant
Maximum Temperature
1,200 Degrees F
Type
Top Lock
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
MIL-S-7742, NASM25027
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
18-8
Nut Style
Top Lock

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 13/16 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.