Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 25 PK

  • Mfr # 50FKF-813

  • Zoro # G2478878


product price: $245.99
/pk 25, $9.84/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FKF-813
Zoro #
G2478878
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
1/8 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-13

Details

Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-8879; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Removable
Yes
Minimum Temperature
-70 Degrees F
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant
Maximum Temperature
1,200 Degrees F
Thread Fit
2B
Pack Size
Small Pack
Nut Style
Top Lock Jam Nut
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Type
Top Lock Jam
Material Grade
18-8
Fastener Finish
Plain
Dimensional Standards
MIL-S-8879, NASM25027, USAS B46.1
Basic Material
Stainless Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 1/8 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.