Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Top Lock Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 1/8 in Ht, 75 PK

  • Mfr # 20FK-820

  • Zoro # G2478659


product price: $113.99
/pk 75, $1.52/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20FK-820
Zoro #
G2478659
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Hex Height
1/8 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-20

Details

Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-8879; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Removable
Yes
Thread Fit
3B
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Maximum Temperature
1,200 Degrees F
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Type
Top Lock Jam
Fastener Thread Type
UNF (Fine)
Material Grade
Grade 2
Dimensional Standards
MIL-S-8879, NASM25027, USAS B46.1
Fastener Finish
Plain
Nut Style
Top Lock Jam Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 1/8 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.