Shop FLEXLOC

Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Cadmium Plated, 3/32 in Ht, 100 PK

  • Mfr # 21FAC-420
  • Zoro # G2479550

product price: 
$
155.99
/pk of 100, $1.56/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21FAC-420
Zoro #
G2479550
UPC #
-
Country of Origin
United States
Item
Lock Nut
Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Standards
MIL-S-7742; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Removable
Yes
Resistance Properties
Impact-Resistant
Pack Size
Small Pack
Maximum Temperature
1,200 Degrees F
Thread Fit
2B
Minimum Temperature
-70 Degrees F
Nut Style
Top Lock
Dimensional Standards
MIL-S-7742, NASM25027
Material Grade
Grade 2
Fastener Finish
Cadmium
Fastener Thread Type
UNC (Coarse)
Type
Top Lock
Fastener Thread Direction
Right Hand
Basic Material
Steel
Temperature - Minimum
-70 Degrees F
Temperature - Maximum
1,200 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/4"-20
Hex Height
3/32 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Dia./Thread Size
1/4"-20
For Screw Size
1/4 in

Description

Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.