Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK

  • Mfr # 20FC-428

  • Zoro # G2479377


product price: $75.29
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20FC-428
Zoro #
G2479377
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Hex Height
9/64 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-28

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Minimum Temperature
-70 Degrees F
Maximum Temperature
1,200 Degrees F
Removable
Yes
Thread Fit
3B
Pack Size
Small Pack
Resistance Properties
Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Type
Top Lock
Nut Style
Top Lock
Basic Material
Steel
Dimensional Standards
MIL-S-8879, NASM25027
Fastener Thread Type
UNF (Fine)
Material Grade
Grade 2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 9/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.