Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Black Oxide, 1/2 in Ht, 10 PK

  • Mfr # 30FC-1216

  • Zoro # G2479121


product price: $75.79
/pk 10, $7.58/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30FC-1216
Zoro #
G2479121
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Hex Height
1/2 in
Hex Width
1 1/16 in
Width Across Flats
1 1/16 in
Dia./Thread Size
3/4"-16

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Removable
Yes
Pack Size
Small Pack
Maximum Temperature
1,200 Degrees F
Minimum Temperature
-70 Degrees F
Thread Fit
3B
Resistance Properties
Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Nut Style
Top Lock
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Dimensional Standards
MIL-S-8879, NASM25027
Type
Top Lock

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-16, Hex Width 1 1/16 in, Hex Height 1/2 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.