Flexible Top Lock Nut, 3/8"-16, Steel, Not Graded, Cadmium Plated, 9/32 in Ht, 100 PK (Discontinued)
- Mfr # 217460-PG
- Zoro # G2518275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217460-PG
Zoro #
G2518275
UPC #
087302661030
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Hex Height
9/32 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in
Nut Height
9/32 in
Details
Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Not Graded
Finish
Cadmium Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Basic Material
Steel
Nut Style
Flexible Top Lock Nut
Fastener Finish
Cadmium
Type
Top Lock - Flexible Top
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Not Graded, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 9/32 in, Lock Type Flex Top, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.